Drying ovens, Heratherm® General protocol series
Heating and drying ovens with stainless steel chambers, which are designed for routine applications. Units with natural convection are ideal for gentle drying and heating, to protect delicate samples. Units with forced convection are suitable for faster drying and heating, and superior temperature uniformity.
- Automatic over-temperature alarm system
- Built-in timer
- Large, easy to read vacuum fluorescent display and microprocessor-controlled, touch-button operation
- Doors can be opened over 180° to allow easy access to the interior
- OGS - exhaust vent can be used as access port for an external temperature sensor
: Supplied with two shelves and standard RS232 data interface. Range of accessories and factory fitted options such as access ports are available on request; please contact your local Avantor sales office for further details.
- Catalog No:
- 466-0263
- 466-0266
- 466-0261
- 466-0264
- 466-0265
- 466-0262
- Model:
- OGS180
- OMS180
- OGS60
- OMS60
- OMS100
- OGS100
- Temperature fluctuation (time):
- @ 150 °C: ±0,4 °C
- @ 150 °C: ±0,3 °C
- @ 150 °C: ±0,4 °C
- @ 150 °C: ±0,3 °C
- @ 150 °C: ±0,3 °C
- @ 150 °C: ±0,4 °C
- Temperature range:
- 50…250 °C
- 50…250 °C
- 50…250 °C
- 50…250 °C
- 50…250 °C
- 50…250 °C
- Temperature variation (spatial):
- ±4,0 °C @ 150 °C
- ±2,8 °C @ 150 °C
- ±4,4 °C @ 150 °C
- ±2,8 °C @ 150 °C
- ±2,5 °C @ 150 °C
- ±4,0 °C @ 150 °C
- Capacity:
- 176 L
- 179 L
- 65 L
- 66 L
- 104 L
- 105 L
- Convection type:
- Natural convection
- Forced convection
- Natural convection
- Forced convection
- Forced convection
- Natural convection
- Shelves supplied (max.):
- 2 (19)
- 2 (19)
- 2 (13)
- 2 (13)
- 2 (16)
- 2 (16)
- Max. load per shelf:
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- Int. W×D×H:
- 438×589×680 mm
- 464×543×708 mm
- 328×415×480 mm
- 354×368×508 mm
- 464×368×608 mm
- 438×414×580 mm
- Ext. W×D×H:
- 640×738×920 mm
- 640×738×920 mm
- 530×565×720 mm
- 530×565×720 mm
- 640×565×820 mm
- 640×565×820 mm
- Power consumption:
- 3100 W
- 3060 W
- 1800 W
- 1400 W
- 3060 W
- 3100 W
- Weight:
- 66 kg
- 66 kg
- 42 kg
- 42 kg
- 53 kg
- 53 kg
Frequently Bought Together