Order Entry
Denmark
ContactUsLinkComponent
Vacuum aspiration systems, VACUSAFE
Vacuum aspiration systems, VACUSAFE
Supplier:  Integra
Certificates
undefined
Vacuum aspiration systems, VACUSAFE
Supplier:  Integra

Specifications

  • Catalog No:
  • 181-0270
  • 181-0271
  • 391-2094
  • Model:
  • VACUSAFE Comfort Plus
  • VACUSAFE Comfort Plus
  • VACUSAFE Comfort Plus
  • Flow rate:
  • 8 l/min
  • 8 l/min
  • 8 l/min
  • Noise rating:
  • <50 dB (A)
  • <50 dB (A)
  • <50 dB (A)
  • Specifications:
  • Aspiration rate of liquids 17 ml/s (aspiration pipette)
  • Aspiration rate of liquids 17 ml/s (aspiration pipette)
  • Aspiration rate of liquids 17 ml/s (aspiration pipette)
  • Vacuum range:
  • −300...− 600 mbar
  • −300...− 600 mbar
  • −300...− 600 mbar
  • Weight:
  • 3,4 kg
  • 3,4 kg
  • 3,4 kg

Specifications

Related Information

Frequently Bought Together