Rotary vane vacuum pump units PC3
Catalog # 181-1134
Supplier: VACUUBRAND
Specifications
- Flow rate:16,6/19,1 m³/h
- No. of stages:2
- Protection class:IP 40
- Description:PC 3 with RZ 16, EU plug
- Seq:04
- Environmentally Preferable:
- Model:PC 3 with RZ 16
- Condensate volume of cooling trap approx. litres:0,25
- Connection on pressure side:Small flange KF DN 25
- Connection on suction side:NS 29/32 female ground joint
- Discharge side port (EX):Small flange DN 25
- Intake side port (IN):NS 29/32 ground joint socket
- Max. pump capacity:16,6/19,1 m³/h
- Measuring port:Small flange DN 10 or DN 16 (blind-flanged)
- Partial final pressure without gas ballast:4×10−4 mbar
- Total final pressure with gas ballast:1×10ˉ² mbar
- Ultimate vacuum:2×10ˉ³ mbar
- Weight:36 kg
- W×D×H:545×486×608 mm
- Pk:1
Specifications
About this item
These vacuum pump units are designed for fine vacuum generation especially for applications in chemistry laboratories. The of two-stage rotary vane pump is equipped with gas ballast and discharge filter for separating the oil mist. The GKF 1000i glass cooling trap enables relatively large quantities of condensing vapours to be pumped out.
- Connection-ready, compact, fine vacuum pump unit
- Large-volume glass cooling trap, mirrored for long coolant service life, with implosion protection
- Powerful, two-stage rotary vane pump
- Compact, neat, user-friendly
Coolant capacity of cooling trap (LN2) approx. 1 L
Delivery: The pump unit is delivered complete with a mounted two-stage, oil-filled rotary vane pump, mirrored GKF 1000i glass cooling trap with protective jacket, valve, exhaust filter, pump unit bracket, switch, cable, plug and operating manual.