Order Entry
Denmark
ContactUsLinkComponent
Paint drying ovens, LUT 6050/LUT 6050 F
Paint drying ovens, LUT 6050/LUT 6050 F
Supplier:  Thermo Scientific
Certificates
undefined
Paint drying ovens, LUT 6050/LUT 6050 F
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 466-1201
  • 466-2520
  • 466-2510
  • Model:
  • LUT 6050
  • LUT 6050 F
  • LUT 6050
  • Temperature fluctuation (time):
  • <±0,3 °C
  • <±0,3 °C
  • <±0,3 °C
  • Temperature range:
  • Nominal 250 °C
  • Nominal 250 °C
  • Nominal 250 °C
  • Temperature variation (spatial):
  • ±2,0 °C @ 250 °C
  • ±2,0 °C @ 250 °C
  • ±2,0 °C @ 250 °C
  • No. of air changes per hour:
  • 4,2
  • 4,2
  • 4,2
  • Capacity:
  • 105 L
  • 105 L
  • 105 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 2 (9)
  • 2 (9)
  • 2 (9)
  • Max. load per shelf:
  • 15 kg
  • 20 kg
  • 15 kg
  • Int. W×D×H:
  • 435×480×500 mm
  • 435×480×500 mm
  • 435×480×500 mm
  • Ext. W×D×H:
  • 790×730×815 mm
  • 860×730×815 mm
  • 790×730×815 mm
  • Max. power consumption:
  • 2500 W
  • 2500 W
  • Power consumption:
  • 2500 W
  • 2500 W
  • 2500 W
  • Weight:
  • 80 kg
  • 80 kg
  • 80 kg

Specifications

Related Information

Product Information

Frequently Bought Together