Order Entry
Denmark
ContactUsLinkComponent
Laboratory grinding mills, POLYMIX® System PX-MFC 90 D
Laboratory grinding mills, POLYMIX® System PX-MFC 90 D
Supplier:  KINEMATICA
Certificates
undefined
Laboratory grinding mills, POLYMIX® System PX-MFC 90 D
Supplier:  KINEMATICA

Specifications

  • Catalog No:
  • 412-0516
  • 412-0518
  • Model:
  • PX-PFC 90 D
  • PX-PFC 90 D
  • Final fineness:
  • <0,2 mm
  • <0,2 mm
  • Mesh size:
  • 0,2…6 mm
  • 0,2…6 mm
  • Max. size of feed granules:
  • ~12
  • ~12 mm
  • Batch size/feeding quantity:
  • 300 ml
  • 300 ml
  • Motor rating input/output:
  • 1000/600 W
  • 1000/600 W
  • Speed display:
  • LED
  • LED
  • Speed range:
  • 50 - 6000 min⁻¹
  • 50 - 6000 min⁻¹
  • W×D×H:
  • 251×325×480 mm
  • 251×325×480 mm
  • Weight:
  • 12 kg
  • 12 kg

Specifications

Sieves

Product Information

Frequently Bought Together