Compact refrigerated/heating circulators which can be used on benchtop or in a fume hood, ideal for temperature control of distillation apparatus or mini plant installation. All four models feature pump connections for external temperature applications and a bath opening for temperature control of small objects directly in the circulator bath. The maximum ambient temperature of +40 °C and air cooled ventilation means the units can be positioned alongside other units or directly in a fume hood.
CF30/CF40 models are ideal for routine applications:
Working temperatures up to +150 °C with pressure pump
Splash-proof key pad
LED temperature display with precise PID temperature control
RS232 interface for PC connection
CF31 and CF41 are suitable for demanding applications. Features are the same as CF30 and CF40 and in addition:
Working temperatures up to +200 °C with powerful electronically adjustable pressure and suction pump
Bright VFD display and interactive LCD display with user guide
Intelligent and self-optimsing ICC (Intelligent Cascade Control) and TCF (Temperature Control Features)
RS232/RS485 interface for PC connection and external PT100 external sensor connection
Integrated programmer with six 60-step programs, three point calibration and early warning for low liquid level
Max. flow rate/max. pressure:
CF30, CF40: 15 L/min, 350 mbar pressure
CF31, CF41: 22 to 26 L/min, 400 to 700 mbar pressure, 200 to 400 mbar suction (with electronically adjustable pump capacity).
Max. flow rate / max. pressure:
CF30, CF40: 15 l/min, 350 mbar pressure
- Catalog No:
- 461-3460
- 461-3461
- 461-3463
- 461-3462
- Environmentally Preferable:
- Water Efficient
- Water Efficient