About this item
The compact CertoClav can be used in even the smallest laboratory. Everything that is constantly needed can therefore be sterilised at the workplace, cultures, glass containers, metal, rubber, textile and steam resistant synthetic materials.
The natural flow of steam generated by the round chamber, and the design of the steam release cock, guarantee effective venting, the prerequisite of perfect sterilisation of hollow and cylindrical shaped items.
CV-EL models: With four operating temperatures/pressures: 115 °C/0,7 bar; 121 °C/1,3 bar; 125 °C/1,4 bar; 140 °C/2,7 bar.
Multicontrol models: Microprocessor operated and freely programmable; two fixed and seven free programmes. Fractionated venting. Separate control unit with digital display and RS232 serial interface.
Construction: Aluminium alloy.
Specifications
- Catalog No:
- 481-0078
- 481-0781
- 481-0077
- 481-0833
- 481-0076
- 481-0834
- 481-0241
- 481-0079
- 481-0832
- 481-0831
- 481-0780
- 481-0240
- Model:
- CV-MultiControl 12 L
- CV-MultiControl 18 L
- CV-EL 18 L GS
- CV-EL 18 L
- CV-EL 12 L GS
- CV-MultiControl 12 L
- CV-EL 18 L GS
- CV-MultiControl 18 L
- CV-EL 18 L
- CV-EL 12 L
- CV-EL 12 L
- CV-EL 12 L GS
- Capacity:
- 12 L
- 18 L
- 18 L
- 18 L
- 12 L
- 12 L
- 18 L
- 18 L
- 18 L
- 12 L
- 12 L
- 12 L
- Material:
- Aluminium
- Aluminium
- Aluminium
- Aluminium
- Aluminium
- Aluminium
- Aluminium
- Aluminium
- Aluminium
- Aluminium
- Aluminium
- Aluminium
- Temperature:
- 125 or 140 °C
- 115 or 121 °C
- 125 or 140 °C
- 115 or 121 °C
- 125 or 140 °C
- 115 or 121 °C
- 125 or 140 °C
- 115 or 121 °C
- Temperature range:
- 20...140 °C (adjustable)
- 20...140 °C (adjustable)
- 20...140 °C (adjustable)
- 20...140 °C (adjustable)
- Max. pressure:
- 2,7 bar
- 2,7 bar
- 2,7 bar
- 2,7 bar
- 2,7 bar
- 2,7 bar
- 2,7 bar
- 2,7 bar
- 2,7 bar
- 2,7 bar
- 2,7 bar
- 2,7 bar
- Int.Ø×H:
- 240×260 mm
- 240×390 mm
- 240×390 mm
- 240×390 mm
- 240×260 mm
- 240×260 mm
- 240×390 mm
- 240×390 mm
- 240×390 mm
- 240×260 mm
- 240×260 mm
- 240×260 mm
- W×D×H ext.:
- 395×275×480 mm
- 395×275×590 mm
- 395×275×665 mm
- 395×275×665 mm
- 395×275×505 mm
- 395×275×480 mm
- 395×275×665 mm
- 395×275×590 mm
- 395×275×665 mm
- 395×275×505 mm
- 395×275×505 mm
- 395×275×505 mm
- Weight of control unit:
- 1,6 kg
- 1,6 kg
- —
- —
- 1,6 kg
- 1,6 kg
- —
- —
- —
- —
- Weight:
- 6,6 kg
- 9,0 kg
- 7,6 kg
- 9,0 kg
- 6,2 kg
- 7,0 kg
- 7,6 kg
- 8,5 kg
- 9,0 kg
- 7,0 kg
- 7,0 kg
- 6,2 kg
- W×D×H of control unit:
- 240×160×90 mm
- 240×160×90 mm
- —
- —
- —
- 240×160×90 mm
- —
- 240×160×90 mm
- —
- —
- —
- —
- Electrical:
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- Heating power:
- 1900 W
- 1900 W
- 1900 W
- 1900 W
- 1900 W
- 1900 W
- 1900 W
- 1900 W
- 1900 W
- 1900 W
- 1900 W
- 1900 W