VWR®, Screw Caps, ND8 PP with Septa
Catalog # 548-3076
Supplier: LA PHA PACK
Specifications
- Hardness:45° shore A
- Septum:Silicone white/PTFE red, slitted
- Type:Black, with central hole 5,5 mm
- Seq:07
- Thickness:1,3 mm
- Environmentally Preferable:
- Pk:100