Filter funnel, reusable, with clamp, Nalgene®
516-0576
- Capacity:250 ml
- Material:PSF
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:NAR Certificate of Retirement
- Pk:1
- For filter Ø:47 mm
Polysulfone funnel with aluminium clamp.
- Tight fit prevents bypass even after autoclaving
- Reservoir graduated from 100 to 250 ml in 25 ml increments
- Aluminum clamp allows one-handed operation and easy membrane replacement
Perform high throughput particle and microbiological QC testing using the reusable filter funnel with Clamp. The quick release clamp provides fast and easy retrieval of membranes for efficient processing of large numbers of samples. The durable, break-resistant polysulfone funnel is strong, non-toxic and can be repeatedly washed and autoclaved.
: Includes: Rugged polysulfone funnel; polypropylene copolymer cover with three ports, three friction-fit TPE caps; support plate for 47 mm membrane; silicone gasket; No. 8 stopper (0.5625" hole); aluminum clamp.