Order Entry
Denmark
ContactUsLinkComponent
 
Nitric acid 60% in water, extra pure
 
undefined
Nitric acid 60% in water, extra pure
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear colorless to light yellow Liquid
  • Titration with NaOH:
    59.0 to 63.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • NMR (31P-NMR):
    Consistent with structure
  • Elemental Analysis:
    54.7 to 59.4 % C
  • Specific optical rotation:
    +78° to +86° (20°C, 589 nm) (c=0.8 in chloroform)

 

 

Frequently Bought Together