Aneroid barometer
Catalog # 765-1090
Supplier: MOLLER THERM
Specifications
- Range:720 - 800 mm Hg; 960 - 1060 hPa
- Description:Aneriod barometer
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Golden scale. Wooden plate Ø: 150 mm.
- Scale Ø: 100 mm
- Range: 720 to 800 mm Hg; 960 to 1060 hPa
- Division: 1 mm Hg for 1 hPa