GOJO® TFX™ Dispensers, 1200 ml
Catalog # 115-0549
Supplier: GOJO Industries - Europe Ltd
Specifications
- Capacity:1200 ml
- Colour:White
- Description:GOJO® TFX™ Touch-free dispenser
- Seq:01
- Environmentally Preferable:
- Pk:1
Specifications
About this item
An assortment of touch-free dispensers compatible with GOJO® TFX™ 1200 ml refills.
- Trouble-free performance
- Large sight window for at-a-glance monitoring
- Refill snaps securely into place with an audible click
- CLEAN SEALED™ refill helps prevent contamination
- Refill bottles made with 100% recycled PET
Ordering information: This touch free dispensers are part of the GOJO free dispenser program. If you want a FREE of CHARGE GOJO® TFX™ white dispenser, you need to purchase one case consisting of two refills. To receive a FREE of CHARGE GOJO® TFX™ metallic dispenser you need to purchase two cases of two refills each. Dispensers and refills sold separately.