Copolyester BPA-Free Blender Container With Blade, CAC139
Catalog # WARICAC139
Supplier: WARING BLENDOR
Specifications
- Capacity:1,36 L
- Description:Copolyester blender container with blade
- W×D×H:215,9×215,9×260,35 mm
- Environmentally Preferable:
- Pk:1
- For unit:TORQ 2.0 TBB
Specifications
About this item
The CAC139 is the clear copolyester 1,36 L blender container from Waring with the blade assembly included. These containers are designed for the TORQ 2.0 TBB series blenders.
- Durable copolyester construction
- Blade assembly included
- Copolyester material
- Clear colour
These blender containers are dishwasher-safe, stackable, and BPA-free.