Liquiline Mobile CML18 is a mobile multi-parameter handheld device for measuring various parameters (pH, oxygen, conductivity). Thanks to Memosens technology, sensors for the different parameters can be connected via inductive coupling (plug and play).
- Easy operation: use your existing tablets and smartphones for operation and commissioning
- Benefit from all the advantages of Memosens technology: Memosens sensors offer you the safest data transmission, the highest measured value availability and total ease of use
- Trust your measured values: using the same technology for process, laboratory and grab sample measurements provides you with full consistency
- Simplify your daily work: plug and play with pre-calibrated Memosens sensors enables you to rapidly change from one parameter to another
- Use it as a data logger: save more than 10,000 measured values with time, date and sample ID stamp
- Take it where you need it: flexible use wherever it is needed, from the laboratory to the process. With its small and handy design, it fits in any pocket
- Recharge it: you can easily recharge it with the USB-data cable/charger cable or an inductive pad (not included)
The mobile multiparameter handheld Liquiline Mobile CML18 enables you to check any measuring point in your plant with Memosens sensors via inductive coupling. Using the identical sensor technology as already installed at your measuring points guarantees full data consistency between your measurements. Via uniquely secure Bluetooth connection you can transfer all sensor data and measured values to your tablet or smartphone which makes documentation, sensor adjustment and data transfer safe and easy.
Liquiline Mobile CML18 is a multiparameter handheld for the measurement of: pH + temperature, conductivity + temperature, oxygen + temperature.
CML18 measuring range: Sensor dependent
Internal time controlled logger time interval:1 s,2 s, 10 s, 20 s, 30 s, 1 min, 5 min, 30 min, 1 h
- Catalog No:
- 665-0567
- 665-0566
- 665-0564
- ENDR71631651
- Model:
- CML18
- CML18
- CML18
- Power supply:
- Internal rechargable battery;
Inductive charging via Qi M12/USB cable - Internal rechargable battery;
Inductive charging via Qi M12/USB cable - Internal rechargable battery;
Inductive charging via Qi M12/USB cable
- Compliance:
- CML18 electical safety: EN 61010-1.
CML18 radio standards: EN 300 328 (Europe);
47 CFR 15.247 (United States);
RSS-247 Issue 2 (Canada);
RSS-GEN Issue 5 (Canada). - CML18 electical safety: EN 61010-1.
CML18 radio standards: EN 300 328 (Europe);
47 CFR 15.247 (United States);
RSS-247 Issue 2 (Canada);
RSS-GEN Issue 5 (Canada). - CML18 electical safety: EN 61010-1.
CML18 radio standards: EN 300 328 (Europe);
47 CFR 15.247 (United States);
RSS-247 Issue 2 (Canada);
RSS-GEN Issue 5 (Canada).
- Data logging capacity:
- Internal grab sample logger: >10.000 measurement values with date and time stamp, sensor ID, measuring point;
Internal time controlled logger: >10.000 measurement values with date and time stamp, sensor ID, measuring point - Internal grab sample logger: >10.000 measurement values with date and time stamp, sensor ID, measuring point;
Internal time controlled logger: >10.000 measurement values with date and time stamp, sensor ID, measuring point - Internal grab sample logger: >10.000 measurement values with date and time stamp, sensor ID, measuring point;
Internal time controlled logger: >10.000 measurement values with date and time stamp, sensor ID, measuring point
- Outputs:
- Bluetooth to smartphone/tablet via free Endress+Hauser app.;
PC via M12/USB cable - Bluetooth to smartphone/tablet via free Endress+Hauser app.;
PC via M12/USB cable - Bluetooth to smartphone/tablet via free Endress+Hauser app.;
PC via M12/USB cable
- Input:
- Inductive Memosens connection;
M12 connection for Memosens sensor cable - Inductive Memosens connection;
M12 connection for Memosens sensor cable - Inductive Memosens connection;
M12 connection for Memosens sensor cable
- Parameters:
- pH, conductivity, ORP, temperature and dissolved oxygen
- pH, conductivity, ORP, temperature and dissolved oxygen
- pH, conductivity, ORP, temperature and dissolved oxygen
- Weight:
- 155 g (5.5 oz)
- 155 g (5.5 oz)
- 155 g (5.5 oz)