Order Entry
Denmark
ContactUsLinkComponent
 
Masterflex® Single-Use Stainless Steel Turbine Flow Sensors, Avantor®
 
undefined
Masterflex® Single-Use Stainless Steel Turbine Flow Sensors, Avantor®

 

  • Model:
  • 24507-38
  • 24507-39
  • 24507-40
  • Accuracy:
  • 1% of reading
  • 1% of reading
  • 1% of reading
  • Max. pressure:
  • 1450 psi
  • 2900 psi
  • 2900 psi
  • Min. operating temperature:
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • –20 °C (–4 °F)
  • Max. operating temperature:
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • 80 °C (176 °F)
  • Viscosity:
  • 0,8 - 10 cSt
  • 0,8 - 10 cSt
  • 0,8 - 10 cSt
  • Repeatability:
  • <0,15%
  • <0,15%
  • <0,15%
  • Float material:
  • Ruby
  • Ruby
  • Ruby
  • O-Ring material:
  • EPDM
  • EPDM
  • EPDM
  • Wetted materials:
  • 316 SS, PVDF, and ruby sensor with EPDM o-ring
  • 316 SS, PVDF, and ruby sensor with EPDM o-ring
  • 316 SS, PFA, and ruby sensor with EPDM o-ring
  • Certification:
  • Single-Point Calibration with Certificate
  • Single-Point Calibration with Certificate
  • Single-Point Calibration with Certificate
  • Power:
  • 5 - 24 VDC
  • 5 - 24 VDC
  • 5 - 24 VDC
  • Warranty:
  • 1 year
  • 1 year
  • 1 year

 

Frequently Bought Together