Order Entry
Denmark
ContactUsLinkComponent
Standard incubator with guide rails for WHEATON® roller apparatus, WHEATON®
Standard incubator with guide rails for WHEATON® roller apparatus, WHEATON®
Catalog # 390-1586
Supplier:  DWK Life Sciences
undefined
Standard incubator with guide rails for WHEATON® roller apparatus, WHEATON®
Catalog # 390-1586
Supplier:  DWK Life Sciences

Specifications

  • W×D×H ext.:
    1054×872×2293 mm
  • Capacity:
    1093 L
  • Convection type:
    Forced convection
  • Temperature range:
    Ambient +8…70 °C
  • Description:
    WHEATON® Standard incubator
  • Seq:
    01
  • Environmentally Preferable:
  • Temperature variation (spatial):
    ±0,8 °C @ 37 °C
  • Max. chamber workload:
    204 kg
  • Max. load per shelf:
    34 kg
  • Nominal power consumption:
    8.5 A
  • Weight:
    225 kg
  • Temperature fluctuation (time):
    ±0.1 °C @ 37 °C
  • Shelves supplied (max.):
    0 (20)
  • Pk:
    1
  • W×D×H int.:
    904×660×1930 mm

Specifications

About this item

WHEATON® standard incubators are ideal for general growth and incubation requirements. Designed specifically for use with WHEATON® Roller Apparatus.

  • Guide tracks in base for ease of Roller Apparatus entry
  • User configurable shelving - up to 20 shelves
  • Designed for temperature uniformity
  • Recovery time after 30 seconds door opening at 37 °C is less than 5 minutes
  • Large viewing window in the door (with an option for dual windows)
  • USB port and analogue 4 to 20 mA jack included for data logging temperature level

WHEATON® Standard Incubators are are ideal for general growth, incubation and temperature dependent studies.

Certifications: Conform to UL and CSA standards.
Ordering information: Variations on the products listed are available upon request.

Shelves

Product Information