Upright microscope, DM500
Leica DM500 binocular microscopes were specifically developed to facilitate science teaching. The DM500 is ideal for entry level life science courses.
- Leica EZLite™ LED illumination provides a cool white light at 80% lower energy consumption
- LED illumination also eliminates the need to change any bulbs
- Pre-centred, pre-focused Abbe condenser eliminates the need for adjustments
- Student friendly slide holder EZGuide™ helps prevent slide chipping
- Stage with rounded edges and wear-resistant surface
- Integrated vertical handle provides easy carrying and lifting when storing on high shelves
- Integrated antimicrobial additive helps prevent the spread of disease via the microscope's surfaces
Compatible with the full range of Leica Microsystems imaging solutions: Students can connect to the High Definition wireless camera module ICC50 W either through its own internal Wi-Fi signal using Wi-Fi mode, or through the facilities' network using Ethernet mode. The camera is powered directly from the microscope stand with a USB cable.
: 2 year warranty.
: All packages include (except package 5): DM 500 Stage, Standard Stand with condenser, Tube (Binocular or Trinocular, 30° or 45°), two 10×/20 focusing eyepieces with eyeguard, Immersion oil (7,4 ml), and Europe Continental power cord.
Packages 1/3/5/6 additionally include: Objective HI PLAN 4x/0.10, Objective HI PLAN 10x/0.25, Objective HI PLAN 40x/0,65, Objective HI PLAN 100x/1,25 oil.
Packages 2 and 4 additionally include: Objective HI PLAN 10x/0.25 PH1, Objective HI PLAN 20x/0,40 PH1, Objective HI PLAN 40x/0,65 PH1, Objective HI PLAN 100x/1.25 OIL PH3, Phase Slider (4 pos; BF, 10X/20X/40X/100x).
Packages 1/3/5/6 additionally include: Objective HI PLAN 4x/0.10, Objective HI PLAN 10x/0.25, Objective HI PLAN 40x/0,65, Objective HI PLAN 100x/1,25 oil.
Packages 2 and 4 additionally include: Objective HI PLAN 10x/0.25 PH1, Objective HI PLAN 20x/0,40 PH1, Objective HI PLAN 40x/0,65 PH1, Objective HI PLAN 100x/1.25 OIL PH3, Phase Slider (4 pos; BF, 10X/20X/40X/100x).
- Catalog No:
- 630-3273
- 630-3276
- 630-3274
- 630-3275
- 630-3392
- Model:
- DM500 package 1
- DM500 package 4
- DM500 package 2
- DM500 package 3
- DM500 package 6
- Observation method:
- Brightfield
- Phase contrast
- Phase contrast
- Brightfield
- Brightfield
- Head:
- 30° inclined
- 30° inclined
- 30° inclined
- 30° inclined
- 45° inclined
- Eyepieces:
- WF 10×/20 mm with pointer adjustment and rubber eyecup
- WF 10×/20 mm with pointer adjustment and rubber eyecup
- WF 10×/20 mm with pointer adjustment and rubber eyecup
- WF 10×/20 mm with pointer adjustment and rubber eyecup
- WF 10×/20 mm with pointer adjustment and rubber eyecup
- Objectives:
- Plan achromatic 4×, 10×, 40×, 100× (i)
- Plan achromatic 10× ph1, 20× ph1, 40× ph1, 100× ph3
- Plan achromatic 10× ph1, 20× ph1, 40× ph1, 100× ph3
- Plan achromatic 4×, 10×, 40×, 100× (i)
- Plan achromatic 4×, 10×, 40×, 100× (i)
- Illumination:
- LED
- LED
- LED
- LED
- LED
Objectives
Frequently Bought Together