VWR®, Micro Anti-Static Weighing Boats
Catalog # 611-5050
Supplier: VWR Collection
Specifications
- Capacity:0,5 ml
- Colour:White
- W×D×H:25×6,9×7,5 mm
- Environmentally Preferable:
- Pk:250
Specifications
About this item
Ideal for microbalance weighing and/or distribution of very small amounts of sampling material.
- Large tabs make boats easy to use, position and hold, especially with forceps
- Inert material enables the boat and contents to be added to solutions to aid 100% sample recovery, where protocols allow
- Anti-static properties prevent sample retention from static electricity
Ideal for use with pipette calibration. Smaller surface area reduces evaporation rate.