- Description:REC digital hot plate with ceramic top
- Environmentally Preferable:
- Model:REC
- Plate dimensions:180×180 mm
- Weight:2,7 kg
- W×D×H:203×344×94 mm
- Pk:1
The REC digital hot plate with ceramic top ensures excellent heating performance and ease-of-use. The ceramic heating plate resists acids, bases and solvents.
- Technopolymer casing resists chemicals, scratches and surface abrasions
- Maximum temperature 550 °C
- Inclined control panel for easy access and visibility
- High visibility LED temperature display
The VELP REC is the laboratory digital hot plate with cutting-edge heating plate technology ensuring homogeneity, thermal efficiency and excellent heating performance over time.
The high-quality ceramic top and technopolymer structure ensure high resistance to chemicals and the plate is ideal for observing colour changes. The ceramic plate can be used for metal vessels, is designed for the longest lifespan and guaranteed with two years warranty.
The control panel is separated from the heating plate and the run-off groove protect the electronics from liquid spills. The bright digital display for precise temperature setting shows actual and setpoint temperature. Hot surface safety message displayed when the temperature is above 50 °C.
Heating control: Digital
Temperature setting resolution: 5 °C
Hot top warning system: On Display (when the temperature is above 50 °C)
Power input: 780 W