Order Entry
Denmark
ContactUsLinkComponent
Thiazole orange ~90% (dye content), Sigma-Aldrich®
Thiazole orange ~90% (dye content), Sigma-Aldrich®
Certificates
undefined
Thiazole orange ~90% (dye content), Sigma-Aldrich®
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance (Colour):
    Orange to Very Dark Orange and Orange-Red and Red-Orange and Dark Red-Orange
  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength:
    501 - 513 nm
  • Extinction Coefficient :
    ≥65000
  • Extinction Coefficient, Methanol:
    ≥28000
  • Carbon:
    57.6 - 73.4%
  • Nitrogen:
    4.9 - 6.2%

Specification Test Results

Related Information

Frequently Bought Together