Order Entry
Denmark
ContactUsLinkComponent
Pyrimidine-2-sulphonyl fluoride ≥98.0% (by GC)
Pyrimidine-2-sulphonyl fluoride ≥98.0% (by GC)
Supplier:  TCI
Certificates
Pyrimidine-2-sulphonyl fluoride ≥98.0% (by GC)
Supplier:  TCI

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Purity (GC):
    min. 98.0 %
  • Purity (Neutralization back titration):
    min. 97.0 %
  • Melting point:
    58.0 to 62.0 deg-C

Specification Test Results

Related Information

Frequently Bought Together