Order Entry
Denmark
ContactUsLinkComponent
 
High-pressure measuring instrument operated with smartphone, testo 549i
  TEST0560.2549.02
 :  Testo
High-pressure measuring instrument operated with smartphone, testo 549i
  TEST0560.2549.02
 :  Testo

 

  • Range:
    –1...+60 bar
  • Resolution:
    0,01 bar
  • Description:
    testo 549i, high-pressure measuring instrument operated with smartphone, connection 11 mm (7/16") – UNF
  • W×D×H:
    32×31×150 mm
  • Environmentally Preferable:
  • Accuracy:
    0,5% of full scale value, ±1 digit
  • Pk:
    1

 

 

Compact professional measuring instrument from the Testo Smart Probes series for use with smartphones/tablets.

  • Measurement of high and low pressure
  • Low refrigerant loss thanks to hoseless application
  • Quick and easy installation at the pressure connection thanks to 45° angle
  • Measurement data analyzed and sent via testo Smart Probes App
  • Problem-free use at measuring points that are a long distance apart – Bluetooth® range up to 100 m
  • Measurable media CFC, HFC, HCFC, N, H2O, CO2

In conjunction with a smartphone or tablet, the handy testo 549i high-pressure measuring instrument is suitable for servicing and troubleshooting on air conditioning and refrigeration systems, as well as for their installation. The measuring instrument can be quickly and easily attached directly to the pressure connection. The testo 549i makes it considerably easier to work on pressure connections that are a long distance apart, thanks to wireless connection to a smartphone or tablet. Also practical: since no hoses are needed for the measurements, no refrigerant is lost, or only a very small quantity.

And simultaneous use of the testo 115i clamp thermometer (sold separately) also enables calculation of individual refrigeration system parameters, such as superheating. Users can read off their measuring values conveniently via the testo Smart Probes App installed on the terminal device. In addition, the testo Smart Probes App enables automatic calculation of evaporation and condensation temperatures. All measurement data are presented either as a diagram or a table. Finally, the measurement data reports can be sent directly as pdf or Excel files.

The App turns your smartphone/tablet into the display for the testo 549i. Both the operation of the measuring instrument and the display of the readings are achieved by Bluetooth® via the testo Smart Probes App on your smartphone or tablet – irrespective of the measuring location. In addition, you can use the App to create measurement reports, add photos and comments to these and send them by e-mail. For iOS and Android.

 : Requires iOS 8.3 or newer/Android 4.3 or newer, and mobile terminal device with Bluetooth® 4.0.
 : Testo 549i includes batteries and calibration protocol.