Order Entry
Denmark
ContactUsLinkComponent
 
VWR®, Ultrapure Water System, P Series
 
undefined
VWR®, Ultrapure Water System, P Series

 

  • Catalog No:
  • 171-1247
  • 171-1462
  • 171-1248
  • 171-1463
  • Model:
  • P
  • P
  • P
  • P
  • Feed water:
  • EDI water, RO water, distilled water, deionised water
  • EDI water, RO water, distilled water, deionised water
  • EDI water, RO water, distilled water, deionised water
  • EDI water, RO water, distilled water, deionised water
  • Flow rate:
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • TOC content:
  • <5 ppb
  • <5 ppb
  • <5 ppb
  • <5 ppb
  • Resistivity at +25 °C:
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • Particles:
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • Endotoxin:
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • Microorganisms:
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • RNases:
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • DNases:
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • W×D×H:
  • 300×480×510 mm
  • 300×480×510 mm
  • 300×480×510 mm
  • 300×480×510 mm

 

Frequently Bought Together