Alcometer fuel cell breathalyser
SUREALCOM
- Range:0,00 - 2,00 mg/l
- Description:Fuell cell Alcometer
- Environmentally Preferable:
- Accuracy:±0,005% BAC at 0,050% BAC
- Pk:1 KIT
The Alcometer is a fuel cell breathalyser offering reliable, accurate results using the gold standard in breath alcohol testing.
- High accuracy and long life
- Flow sensor to indicate donor is using the device correctly
- Backlit displays for use at night
- Increased testing speed
- Warning lights for positive results
- 6 months/500 uses between calibrations
Results in BrAC.
: Kit comes with 3 mouthpieces, battery and a heavy duty case.