Order Entry
Denmark
ContactUsLinkComponent
 
Poloxamer 184 (Pluronic® L-64, Synperonic® L64) surfactant
 
Poloxamer 184 (Pluronic® L-64, Synperonic® L64) surfactant

 

  • Environmentally Preferable:

 

 

  • Cloud point (10% aqueous):
    58 - 62 C
  • pH (2.5% aqueous solution):
    5.0 - 7.5
  • Specific gravity (25°/25 °C):
    1.03- 1.07
  • Water:
    0.4%
  • Colour (APHA):
    50

 

Frequently Bought Together