Order Entry
Denmark
ContactUsLinkComponent
 
Electroporation system, twin-wave, Gemini X² and SC
 :  BTX
 
undefined
Electroporation system, twin-wave, Gemini X² and SC
 :  BTX

 

  • Catalog No:
  • 732-3771
  • 732-3773
  • 732-3772
  • 732-3775
  • 732-3774
  • W×D×H:
  • 286×216×324 mm
  • 286×216×324 mm
  • 286×216×324 mm
  • 286×216×324 mm
  • 286×216×324 mm
  • Model:
  • Gemini X2
  • Gemini SC
  • Gemini X2
  • Gemini X2 HT
  • Gemini SC
  • Interfaces:
  • Simple user interface
  • Simple user interface
  • Simple user interface
  • Simple user interface
  • Simple user interface
  • Charging time:
  • <7 s
  • <7 s
  • <7 s
  • <7 s
  • <7 s
  • Voltage range High Voltage Mode / 5 V resolution:
  • 505 - 3000 V
  • 505 - 3000 V
  • 505 - 3000 V
  • 505 - 3000 V
  • 505 - 3000 V
  • Voltage range High Voltage Mode / 10 V resolution:
  • 510 - 3000 V
  • 510 - 3000 V
  • Voltage range Low Voltage Mode / 1 V resolution:
  • 5 - 500 V
  • 5 - 500 V
  • 5 - 500 V
  • Multiple pulsing:
  • 1 - 99 pulses per sample
  • 1 - 10 pulses per sample (low voltage mode);
    1 - 2 pulses per sample (high voltage mode)
  • 1 - 99 pulses per sample
  • 1 - 10 pulses per sample (up to 120 total)
  • 1 - 10 pulses per sample (low voltage mode);
    1 - 2 pulses per sample (high voltage mode)
  • Pulse interval:
  • 0,1 - 10 s; 5 - 30 s
  • 0,1 - 10 s
  • 0,1 - 10 s; 5 - 30 s
  • 0,1 - 10 s; 5 - 30 s
  • 0,1 - 10 s
  • Pulse length range, HV mode/1 μs resolution:
  • 10 - 600 μs
  • 10 - 600 μs
  • 10 - 600 μs
  • Pulse length range, LV mode/1 μs resolution:
  • 10 - 999 μs
  • 10 - 999 μs
  • 10 - 999 μs
  • Pulse length range, LV mode/1 ms resolution:
  • 1 - 999 ms
  • 10 - 100 ms
  • 1 - 999 ms
  • 1 - 999 ms
  • 10 - 100 ms
  • Capacitance in high voltage mode:
  • 85 µF
  • 85 µF
  • 85 µF
  • 85 µF
  • 85 µF
  • Capacitance in low voltage mode:
  • 3775 µF
  • 3775 µF
  • 3775 µF
  • 3775 µF
  • 3775 µF
  • Display:
  • Touch screen
  • Touch screen
  • Touch screen
  • Touch screen
  • Touch screen
  • Weight:
  • 7,3 kg
  • 7,3 kg
  • 7,3 kg
  • 7,3 kg
  • 7,3 kg

 

Frequently Bought Together