Plaster dispenser, Salvequick
Catalog # 118-0159
Supplier: Orkla Care AB / Cederroth
Specifications
- Description:Salvequick plaster dispenser, incl. 40 sterile fabric (6444CAP) and 45 sterile plastic plasters (6036CAP)
- W×D×H:230×55×120 mm
- Environmentally Preferable:Sustainable Materials,Sustainable Packaging
- Environmental certification:Verification of recycled plastic material by 3rd party, see separate document 'Cederroth Stations recycled plastic'
- Pk:1
Specifications
About this item
This dispenser for adhesive bandages (plasters) keeps the plasters clean and dry until time of use. When a plaster is needed it can easily be pulled out and applied on the wound with one hand.
- Dispenser also functions as an anti-theft system
- Each plaster is sterile and individually wrapped
- Refills are locked, which prevents waste
- Quick and easy to refill with a special key
- Transparent lid protects against dust
The green-coloured plastic in Cederroth Stations and Dispensers are from January 2022 made of >85% recycled plastics. Old refrigerator parts are used to give next life in First Aid products, which gives 90% lower C02 emissions compared with production of new plastics. At the same time, the outer cartons are made of 90% recycled fibre.
Delivery: The dispenser is supplied with 40 fabric plasters and 45 plastic plasters. There are two different sizes of plasters in each refill: 72×19mm and 72×25mm. The plasters are supplied with or without additional protective paper cap applied on each plaster.