Ball valve lockouts, Prinzing
Supplier: Brady
Certificates
About this item
These devices lock out pipes from 14,5 to 52 mm or from 50 to 200 mm in closed position.
- Made from ultra-tough PP
- Available in different colours and sizes
The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve.
Max. shackle diameter: 7,24 mm
Min. shackle clearance: 38,00 mm
Pipe diameter: 14,50 - 52,50 mm (small); 50 - 200 mm (large)
Frequently Bought Together