Order Entry
Denmark
ContactUsLinkComponent
Automatic colony counter, aCOLyte 3 HD
Automatic colony counter, aCOLyte 3 HD
Catalog # 710-1970
Supplier:  SYNBIOSIS
undefined
Automatic colony counter, aCOLyte 3 HD
Catalog # 710-1970
Supplier:  SYNBIOSIS

Specifications

  • Model:
    3-HD
  • Description:
    Automated colony counter
  • Environmentally Preferable:
  • Electrical:
    110 − 240 V
  • W×D×H:
    250×270×250 mm
  • Dish size:
    90 mm
  • Illumination:
    Transmitted and epi-illumination LED; Darkfield and brightfield
  • Weight:
    3,2 kg
  • Pk:
    1

Specifications

About this item

aCOLyte 3 HD uses a powerful algorithm for colony counting on pour plates and Spiral® plates.

  • Automated in one configuration, uses powerful algorithm
  • Sensitive CCD camera and easy-to-use camera
  • Strong light eliminated by a detachable screen

The plates are automatically counted with results transferred to Excel or Open Office. This can be used with any conforming laptop or desktop PC and connects by using a USB port.