Label Printer, colour, BradyJet J5000
BRDY148791
: Brady
- Print width:203,2 mm
- Weight:20,4 kg
- Description:Colour label printer BradyJet J5000, UK-plug
- Seq:01
- W×D×H:495×259×521 mm
- Environmentally Preferable:
- Pk:1
The BradyJet J5000™ colour label printer produces safety signs & labels in colour within a few seconds. BradyJet J5000 quickly prints safety signs, lean labels and pipe markers at location and on demand, it can produce about 5000 labels per day, depending on specific label size, text printed and other factors. The J5000 combines high print speed and full colour printing with a durable material range for indoor safety signs.
- Continuous tapes and die-cut labels, increasing the range of applications
- USB, WiFi and Ethernet connectivity
- Print speed 152,4 mm/second
Printing data: Multi-line print, max. label width: 209,6 mm; min. label length: 12,7 mm; max. print width: 203,2 mm; max. print length: 609,6 mm; print resolution: <4800 dpi.
: Printer supplied together with one of each CMYK starter ink cartridges, a set-up CD, a 240 V power cord and AC adapter, a USB cable and a Quick Start Guide.