Dry heat indicator tapes, Comply™
Catalog # 804-0226
Supplier: 3M MEDICAL
Specifications
- Width:19 mm
- Description:Dry heat sterilisation adhesive tape
- Length:55 m
- Seq:04
- Environmentally Preferable:
- Pk:1 Roll
Specifications
About this item
This chemical indicator tape is designed for use as packaging tape and for the immediate identification of items exposed to dry heat processing.
A self-adhesive, semi-creped paper with an indicator ink printed as stripes across the width of the tape. The tape is white and the ink colour is pale green prior to use.
Packaging: 48 rolls per box.