PIG® Grippy® adhesive-backed absorbent mat
Catalog # 115-2942
Supplier: NEW PIG
Specifications
- Description:Adhesive-backed absorbent mat roll, PP absorbent, polyester stitching
- L×W:15 m×810 mm
- Environmentally Preferable:
- Absorbency:19,9 L
- Packed:1 roll/bag
- Pk:1
Specifications
About this item
This exclusive, adhesive-backed mat stays put to prevent slips, trips and falls around workstations and walkways near machinery in industrial workplaces.
- Adhesive-backed absorbent mat stays exactly where you put it with no shifting, bunching up or flipping over to prevent slips, trips and falls in workstations and around machinery
- Proprietary adhesive sticks to the floor with a super-tight grip, but peels up easily for quick change outs; reduces clean-up time to make your workplace more productive
- PIG Grippy mat will stick to most common commercial floor surfaces, including, concrete, vinyl tile, ceramic tile, quarry tile and linoleum
- Tough, spunbonded top layer with heavy-duty zigzag stitching stands up to foot and light wheeled traffic as well as heavy equipment drive overs; keep mat in service until it's saturated or shows signs of wear
- Eight layers of fine fibre polypropylene safely absorb leaks, drips and overspray of oils, coolants, solvents and water
- Traps oil, grease and grime to keep them from being tracked around; ideal for oily areas near machines and equipment
- 81 cm × 15 m roll provides enough length to create continuous coverage and absorbency in oily areas near machines and equipment
Leakproof backing prevents absorbed liquid from soaking through to the floor. Dark colour hides grime so the mat looks cleaner longer. Easy to cut and install: Just roll it out, stick it down and smooth it out.
Certifications: Tested and certified by the National Floor Safety Institute (NFSI): When used as part of your floor safety program, high traction surfaces such as PIG Grippy absorbent mat have been proven to reduce slip and fall claims by as much as 90%.