Cut resistant gloves, HyFlex® 72-400
Supplier: Ansell
Certificates
About this item
These medium gloves knitted from stainless steel, polyester, Lycra®, HPPE and glass fibre provide outstanding cut protection and enhanced durability.
- Highest cut protection with no compromise on comfort and flexibility
- Machine washable: no shrinkage even after multiple high temperature laundering
- Ambidextrous design: no need to pair, therefore more economical
- Latex-free: no risk of Type 1 allergies
Ideal for food processing applications, including fish processing, meat and poultry processing and fruit and vegetable processing (sorting, cleaning, paring).
Certifications: EN 388:2016 (3X4XE); Cat. II
Food contact approved
Food contact approved
Specifications
- Catalog No:
- ANSE72-400/9
- ANSE72-400/10
- ANSE72-400/8
- ANSE72-400/11
- ANSE72-400/7
- Model:
- 72-400
- 72-400
- 72-400
- 72-400
- 72-400
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Gauge:
- 10
- 10
- 10
- 10
- 10
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (3X4XE)
- EN 388:2016 (3X4XE)
- EN 388:2016 (3X4XE)
- EN 388:2016 (3X4XE)
- EN 388:2016 (3X4XE)
- Food contact approved:
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together