Order Entry
Denmark
ContactUsLinkComponent
Ammonium iodide ACS
Ammonium iodide ACS
Certificates
undefined
Ammonium iodide ACS

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder or crystals (May turn yellow on storage)
  • Residue after ignition:
    ≤0.05 %
  • Titration:
    ≥99.0 %
  • Chloride and Bromide:
    ≤0.005 % (as Cl)
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.05 %
  • Barium (Ba):
    ≤0.002 %
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together