Order Entry
Denmark
ContactUsLinkComponent
Maltitol 95%
Maltitol 95%
Certificates
undefined
Maltitol 95%
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    147 to 152 °C
  • Water:
    ≤1 %
  • Solubility:
    (10 % in water) Clear colorless
  • HPLC:
    ≥94 % (ELSD)
  • Specific optical rotation:
    +105.5° to +108.5° (20 °C, 589 nm) (c=5, H2O) (On anhydrous substance)

Specification Test Results

Related Information

Frequently Bought Together