Deep well collection plates, 96-Well, 2,2 ml
Catalog # EZ9602-02
Supplier: OMEGA BIO-TEK
Specifications
- Packed:25 pcs/pack
- Description:Deep 96-well collection plates, PP, 2 ml
- Environmentally Preferable:
- Pk:25
- Well volume:2,2 ml
- Total volume:96×2,2 ml
Specifications
About this item
96-well PP collection plates with 2,0 ml well volume for lysis, sample cultivation, and flow-through collection. This square well plate allows for larger volume than the equivalent round well plate in a standard microplate format.
- Collection plate fits well with most robotic work stations
- Round bottom microplate fits magnetic separation device (MSD-1)
- Manufactured from high quality polypropylene (PP) for excellent temperature and chemical resistance