Chemical resistant gloves, AlphaTec® 23-200
Supplier: Ansell
Certificates
About this item
These cotton liners with soft PVC coating maintan their dexterity and pliability at low temperatures. They provide chemical, mechanical and liquid protection.
- Dipped rough finish makes handling wet and slippery materials easier and safer
- Gauntlet style cuff
Ideal for janitorial use or for fish processing.
Thickness: 1,60 mm
Colour: Blue
EN 374, EN 388 (4121); Cat. III; AQL 1,5 Food contact approved
Certifications: EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016, EN 388:2016 (3121B); Cat. III; AQL 1,5
Food contact approved.
Food contact approved.
Specifications
- Catalog No:
- ANSE23-200/10
- ANSE23-200/9
- ANSE23-200/8
- ANSE23-200/7
- Model:
- 23-200
- 23-200
- 23-200
- 23-200
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Sandblast
- Sandblast
- Sandblast
- Sandblast
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016, EN 388:2016 (3121B)
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016, EN 388:2016 (3121B)
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016, EN 388:2016 (3121B)
- EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016, EN 388:2016 (3121B)
- Food contact approved:
- +
- +
- +
- +
Specifications
Frequently Bought Together