VWR®, Racks for 50 ml Conical Bottom Centrifuge Tubes
Supplier: VWR Collection
Certificates
About this item
PP.
- Autoclavable at 121 °C and freezable to −80 °C
- Angular at one end to stack and handle easily
- DNase-/RNase-free and non pyrogenic
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
Suitable for VWR® centrifuge tubes with conical bottom. Each well has an identification number (1 to 25).
Sterilised by electron beam irradiation.
Ordering information: Assorted colour pack includes one blue, green, orange, red and yellow rack.
Packaging: 5 racks per bag. For larger orders: 5 racks/bag and 10 bags per case.
Specifications
- Catalog No:
- 525-0626
- 525-0625
- 525-0624
- 525-0623
- 525-0628
- 525-0622
- 525-0627
- 525-0621
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
Specifications
Frequently Bought Together