Order Entry
Denmark
ContactUsLinkComponent
Portable spectrophotometers, DR1900
Portable spectrophotometers, DR1900
Supplier:  Hach
Certificates
undefined
Portable spectrophotometers, DR1900
Supplier:  Hach

Specifications

  • Catalog No:
  • 705-0986
  • 705-0847
  • No. of methods:
  • Over 220
  • Over 220
  • Wavelength accuracy:
  • ±2 nm
  • ±2 nm
  • Wavelength repeatability:
  • ±0,1 nm
  • ±0,1 nm
  • Cell compartment:
  • 13 mm and 1" round; 10×10 mm and 1" square
  • 13 mm and 1" round; 10×10 mm and 1" square
  • Light source:
  • Xenon flash
  • Xenon flash
  • Memory:
  • 500 values
  • 500 values
  • Spectral bandwidth:
  • 5 nm
  • 5 nm
  • Stray light:
  • 0,1% T
  • 0,1% T
  • W×D×H:
  • 178×267×98 mm
  • 178×267×98 mm
  • Weight:
  • 1500 g
  • 1500 g

Specifications

Related Information

Frequently Bought Together