Order Entry
Denmark
ContactUsLinkComponent
Pocket digital thermometer for dishwashers
Pocket digital thermometer for dishwashers
Catalog # COMAKM14
Supplier:  COMARK
Pocket digital thermometer for dishwashers
Catalog # COMAKM14
Supplier:  COMARK

Specifications

  • Ø:
    2,2 mm
  • Range:
    −20…+200 °C
  • Resolution:
    0,1 °C
  • Description:
    Pocket digital thermometer, stem length 127 mm
  • Environmentally Preferable:
  • Accuracy:
    ±1,0 °C
  • Pk:
    1

Specifications

About this item

The KM14 dishwasher pocket thermometer incorporates a stainless steel penetration probe and can be placed inside a commercial dishwasher. A quick reading will show whether the dishwasher is operated at the correct temperature to sanitise the equipment.

  • Waterproof and field calibratable
  • Auto power off conserves battery life
  • BioCote® antimicrobial protection reduces the risk of cross-contamination
  • Combines accuracy with speed and durability

It is multi-purpose and can also be used as a conventional food penetration probe thermometer and is a top performing digital thermometer that combines accuracy, speed of response and durability. Also incorporates extended temperature range and max/min hold feature. It is designed to used for commercial dishwashers, so it is completely waterproof and has a ‘Max Hold’ feature that allows to verify the highest temperature record during the dishwasher cycle.

Certifications: NSF Certified.