Urine container, with boric acid
Catalog # DELT409202.B
Supplier: DELTALAB
Specifications
- Capacity:30 ml
- Description:Container, PP with red cap
- Environmentally Preferable:
- Pk:400
Specifications
About this item
This container includes a boric acid preservative which allows the storage and transport of the urine sample to the laboratory.
- The bacteria remain viable for 24 to 48 hours or more, depending on the type of microorganisms
- Sterile container, sterilised by ethylene oxide
- Boric acid quantity of 0,4 g
The boric acid supports the viability of the bacteria while preventing further multiplication. This preservative does not alter the characteristics of the urine and will not affect sample determination.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904