About this item
The MPC chemical duty diaphragm pumps use PTFE and other fluorinated plastics for the wetted parts to allow aggressive solvent and acid vapours to be pumped. If the pump should handle harsh chemical vapours, then the superior chemical resistant X2 version with higher grade seals and thicker coatings are the best choice. These are well known for quiet operation and running smoothness.
- Different formats are available (1, 2, 4 head diaphragm pumps)
- Low weight and compact design
- Can be moved to different locations based on applications
They are available in one or multistage configuration with controlled (ecoflex) or uncontrolled pumping speed. Ecoflex diaphragm pumps are equipped with a state of the art vacuum control which allows the pumping speed to be varied. The vacuum can be adjusted precisely to individual needs with the result that the process runs more efficiently and is reproducible. The additional pressure reduction allows the distillation of mixtures almost automatically and without fractionated operation. Ecoflex diaphragm pumps guarantee a positive economic and ecological balance with the result that operation costs can be reduced by up to 80%.
Applications include rotary evaporation, vacuum oven, industrial applications, desiccation, distillation, filtration, gel drying, concentrator, gas sampling, drying and degassing.
Specifications
- Catalog No:
- 181-0515
- ILMV412521
- ILMV412782
- ILMV412522
- ILMV412422-02
- ILMV412783
- ILMV412781
- ILMV412983
- ILMV415722
- ILMV412443-02
- ILMV412422-10
- ILMV412021
- ILMV412421-02
- ILMV412443-10
- Model:
- MPC 201 T
- MPC 201 E
- MPC 1801 Z
- MPC 101 Z
- MPC 055 Z
- MPC 1201 T
- MPC 2401 E
- MPC 1201 T ef
- MPC 303 Z
- MPC 105 T
- MPC 095 Z
- MPC 090 E
- MPC 110 E
- MPC 105 T
- No. of stages:
- 3
- 1
- 2
- 2
- 2
- 1
- 1
- 3
- —
- 3
- 2
- 1
- 1
- 3
- Flow rate:
- 33 at 50 Hz;
36,7 at 60 Hz - 16,7 at 50 Hz
- 200 l/min at 50 Hz;
221,7 l/min at 60 Hz - 16,7 l/min at 50 Hz;
18,3 l/min at 60 Hz - 15 at 50 Hz
- 138,3 l/min at 50 Hz;
151,7 l/min at 60 Hz - 258,3 l/min at 50 Hz;
258,3 l/min at 60 Hz - 138,3 l/min at 50 Hz
- 33 L/min
- 16,7 at 50 Hz
- 15 at 50 Hz
- 16,7 l/min at 50 Hz
- 16,7 l/min at 50 Hz
- 16,7 at 50 Hz
- Protection class:
- IP 54
- IP 54
- IP 54
- IP 42
- IP 54
- IP 54
- IP 54
- —
- IP 42
- IP 42
- IP 42
- Connection on pressure side (EX):
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- —
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Connection on suction side (IN):
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- —
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Hose nozzle DN 8 mm
- Power connection:
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 90 – 260 V, 50/60 Hz
- 90 – 260 V
- 90 – 260 V
- 90 – 260 V
- 90 – 260 V, 50/60 Hz
- Motor output:
- 0,90 kW
- 0,54 kW
- 0,37/0,44 kW
- 0,60 kW
- 0,68 kW
- 0,37/0,44 kW
- 0,37/0,44 kW
- 0,37 kW
- —
- 0,68 kW
- 0,68 kW
- 0,20 kW
- 0,20 kW
- 0,68 kW
- W×D×H:
- 260×150×130 mm
- 195×235×147 mm
- 540×300×240 mm
- 195×235×145 mm
- 235×140×277 mm
- 540×300×240 mm
- 540×300×240 mm
- 540×300×320 mm
- —
- 235×140×327 mm
- 235×140×277 mm
- 144×198×244 mm
- 235×140×277 mm
- 235×145×327 mm
- Weight:
- 10,3 kg
- 6,5 kg
- 32,8 kg
- 6,5 kg
- 6,3 kg
- 32,8 kg
- 32,8 kg
- 34 kg
- —
- 7,5 kg
- 6,3 kg
- 2,7 kg
- 6,15 kg
- 6,5 kg