Bi-metallic dial thermometer
Catalog # HACH4565500
Supplier: Hach
Specifications
- Ø:381 mm
- Environmentally Preferable:
- Division:2,0 °C
- Pk:1
- Range:0…200 °C
Specifications
About this item
Bi-metallic dial gauge 0 to 200 °C ±1%. Two degree divisions.
Probe Ø 381 mm.
Packaging: Plastic carry case with clip.