Flame retardant sweatshirt, 984 SFLA
Flame retardant sweatshirt made of 60% modacrylic, 38% cotton, 2% anti-static fibers.
- Elasticated band at neck
- Elasticated wrists and hem
- Chest pocket
Weight: 390 g/m²
EN 61482-1-2 (class 1), EN ISO 11612 (A1 B1 C1), EN 1149-5
: EN 61482-1-2 (class 1), EN ISO 11612 (A1 B1 C1), EN 1149-5
- Catalog No:
- KWIN100581540S
- KWIN100581540M
- KWIN100581540XS
- KWIN100581540XL
- KWIN1005815402XL
- KWIN100581540L
- KWIN1005815403XL
- Model:
- 984 SFLA
- 984 SFLA
- 984 SFLA
- 984 SFLA
- 984 SFLA
- 984 SFLA
- 984 SFLA
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Modacrylic/cotton/anti-static fibres
- Modacrylic/cotton/anti-static fibres
- Modacrylic/cotton/anti-static fibres
- Modacrylic/cotton/anti-static fibres
- Modacrylic/cotton/anti-static fibres
- Modacrylic/cotton/anti-static fibres
- Modacrylic/cotton/anti-static fibres
- Weight:
- 390 g/m²
- 390 g/m²
- 390 g/m²
- 390 g/m²
- 390 g/m²
- 390 g/m²
- 390 g/m²
Frequently Bought Together