Cation exchange chromatography columns, RESOURCE™ S
: Cytiva
RESOURCE™ S columns are prepacked with SOURCE 15S, a strong cation exchanger for high-resolution polishing purification of proteins, at high flow rates.
- Sulfoethyl (S) strong cation exchanger for high resolution ion exchange chromatography
- Mono-sized 15 µm rigid beads give low back pressure and high flow rates allowing for high productivity
- High chemical stability enables wide range of working conditions with good resistance to cleaning conditions at high pH
Rigid, monodispersed spherical SOURCE 15S resin beads (15 µm) with controlled pore-size distribution facilitate high-resolution purification at high flow rates. Hydrophilization of the beads further minimizes nonspecific adsorption and allows for high recovery rates for purified samples.
The material of the RESOURCE™ S column body is PEEK. This ion exchange chromatography column generates low back pressures and high performance, making it excellent for ion exchange (IEX) chromatography on a large scale.
: Includes connectors for high- and low-pressure chromatography equipment and instructions.
- Catalog No:
- 17-1180-01
- 17-1178-01
- Description:
- RESOURCE™ S
- RESOURCE™ S
- Max. pressure:
- 6 bar
- 15 bar
- pH range:
- 2 - 13
- 2 - 13
- Storage:
- 4 to 30 °C, 20% Ethanol, 0,2 M Sodium Acetate
- 4 to 30 °C, 20% Ethanol, 0,2 M Sodium Acetate
Frequently Bought Together