Order Entry
Denmark
ContactUsLinkComponent
VWR®, Storage Boxes for Sample Vials/Bottles
VWR®, Storage Boxes for Sample Vials/Bottles
Catalog # 548-1487A
Supplier:  VWR Collection
VWR®, Storage Boxes for Sample Vials/Bottles
Catalog # 548-1487A
Supplier:  VWR Collection

Specifications

  • Colour:
    Red
  • Seq:
    02
  • W×D×H:
    130×130×52 mm
  • Environmentally Preferable:
  • Pk:
    5

Specifications

About this item

Storage boxes for convenient, safe storage and transportation of sample vials and sample bottles. A selection of boxes to securely hold a wide range of vial sizes. Ideal for space-saving storage in fridges, as the transparent lid prevents condensation on the closures so avoiding contamination in the cooling unit.

  • Temperature resistant from −80 to 100 °C
  • Alphanumeric coding (1,5 and 4 ml) for clear sample identification
  • Chemically resistant, fairly robust and stackable
  • PP, coloured