Centrifuge tubes with screw cap, round bottom, AR-Glas®, Assistent®
Catalog # HECH40976010
Supplier: GLASWARENFABRIK KARL HECHT
Specifications
- Ø×L:17×98 mm
- Capacity:10 - 15 ml
- Environmentally Preferable:
- Pk:100
Specifications
About this item
Cylindrical, ungraduated, with thread GL 14.
- Round bottom
The screw caps are gas-sterilisable up to +121 °C using ethylene oxide.