Order Entry
Czech Republic
ContactUsLinkComponent
SYLGARD® 184 Elastomer Kit, Sigma-Aldrich®
SYLGARD® 184 Elastomer Kit, Sigma-Aldrich®
  SIAL761036-5EA
 :  Merck
 :  
SYLGARD® 184 Elastomer Kit, Sigma-Aldrich®
  SIAL761036-5EA
 :  Merck
 :  

 

  • Pack type:
    Clip-pack
  • Pk:
    10 g
  • Seq:
    3236
  • Environmentally Preferable:

 

 

  • Appearance (Curing Agent):
    Colorless to Light Straw
  • Appearance (Base):
    Liquid
  • Viscosity (cst):
    4000.00 - 6500.00
  • Pot Life:
    < 2.0
  • Durometer (Shore A):
    > 40.0
  • Tensile Strength (psi):
    > 485
  • Elongation (% at Break):
    > 90.0 %
  • Dielectric Constant:
    < 2.88 Hz
  • Dissipation Factor:
    < 0.002 Hz
  • Dielectric Strength (V/mil):
    > 450
  • Volume Resistivity (Ohm/cm) Pass:
    ≥1.00E+13

 

 

 : Vinyl-terminated PDMS, Curing agent, Silicone, Polydimethylsiloxane
 :
 :GHS07
 :121 °C