Order Entry
Czech Republic
ContactUsLinkComponent
 
Trichloroethylene 99+% stabilised, extra pure
 
undefined
Trichloroethylene 99+% stabilised, extra pure

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4760 to 1.4780 (20°C, 589 nm)
  • Water:
    ≤0.015 % (Coulometric)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤15 APHA
  • Stabilizer:
    Stabilized
  • Residue after evaporation:
    ≤0.002 %
  • Heavy metals (as Pb):
    0.001 %

 

 

Frequently Bought Together