Order Entry
Czech Republic
ContactUsLinkComponent
Moisture analysers, professional, MB 90 and MB 120
Moisture analysers, professional, MB 90 and MB 120
Supplier:  OHAUS
Certificates
undefined
Moisture analysers, professional, MB 90 and MB 120
Supplier:  OHAUS

Specifications

  • Catalog No:
  • 611-3571
  • Model:
  • MB 120
  • Capacity:
  • 120 g
  • Moisture range:
  • 0,01 - 100% (0,01 - 1000% for regain mode)
  • Temperature range:
  • 40...230 °C
  • Display:
  • QVGA TFT touch screen (109 mm)
  • Displayed results:
  • % moisture, % solids, % regain, time, temperature, weight, method name, drying curve and statistics
  • Heater type:
  • Halogen
  • Pan size:
  • Ø 90 mm
  • Readability:
  • 0,01%/1,0 mg
  • Repeatability:
  • 0,05% (3 g); 0,015% (10 g)
  • W×D×H:
  • 210×350×180 mm
  • Weight:
  • 5,23 kg

Specifications

Related Information

Frequently Bought Together